Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 1 Pole, Not Rated, C Curve
Mfr # FAZ-C16/1-NA-DC-SP
Zoro # G011420191
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 16A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C16/1-NA-DC-SP
- Zoro # G011420191
- UPC # 4015081636556
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 2.97 in |
Depth | 0.7 in |
Height | 75.5 mm |
Length | 4.13 in |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 16A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Fixed Instantaneous |
Instantaneous Trip | Fixed Instantaneous |
Terminal Connection | Screw |
DC Voltage Rating | 125V DC |
Curve Type | C |
Application | Industrial |
Standards | CSA Std. C22.2 No. 235, UL 489 |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 16 A, Number of Poles 1, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 4.13 in, Width 2.97 in, Depth 0.7 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- LEDEX Solenoid (2006-F-34)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 5.24 in D, 4X, Screw On (HW-S160120140WW)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON Miniature Circuit Breaker, FAZ-RT Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-RT)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- EATON Circuit Breaker, PDG Series 250A, 3 Pole, 600V AC, A Curve (PDG33G0250TFAJ)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- Eaton Circuit Breakers