Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve
Mfr # FAZ-D15/3-NA
Zoro # G7528132
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D15/3-NA
- Zoro # G7528132
- UPC # 786680133879
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Height | 4.13 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 2.0 in |
Length | 2 in |
Description
IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, C Curve (FAZ-C2/3)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- Eaton Circuit Breakers