Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C15/3-NA
Zoro # G7618807
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C15/3-NA
- Zoro # G7618807
- UPC # 786680133695
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 2.1 in |
Length | 2.1 in |
Description
IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- Eaton Circuit Breakers