Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 3 Pole, 277/480V AC, D Curve
Mfr # FAZ-D13/3-NA
Zoro # G7592496
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D13/3-NA
- Zoro # G7592496
- UPC # 786680133862
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Height | 4.13 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 2.0 in |
Length | 2 in |
Description
IEC Miniature Circuit Breaker, Amps 13 A, Number of Poles 3, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- EATON Circuit Breaker, PDD Series 400A, 3 Pole, 240V AC, A Curve (PDD33G0400TFAJ)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (399686)
- EATON Molded Case Circuit Breaker, LG Series 500A, 3 Pole, 600V AC (LGE3500FAG)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230VH)
- Eaton Circuit Breakers