Shop All Control Relays
Eaton
IEC Mini Control Relay4NO120VAC10A
Mfr # XTRM10A40A
Zoro # G1464215
original price:
$69.87
19% off
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTRM10A40A
- Zoro # G1464215
- UPC # 786685363646
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.13 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.28 in |
Product Width | 2 in |
Product Height | 2.5 in |
Product Length/Depth | 2.5 in |
Frame size | 45 mm - mini |
Body Depth | 2.05 in |
Overall Height | 2.5 in |
Body Width | 1.77 in |
Body Height | 2.5 in |
Frame Size | 45 mm |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 110/120V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2.5 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (ATQR1/2)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- EATON IEC Mini Control Relay4NO208VAC10A (XTRM10A40E)
- EATON IEC Mini Control Relay4NO480VAC10A (XTRM10A40C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- Eaton Control Relays