Shop All Control Relays
Eaton
IEC Mini Control Relay2NO/2NC480VAC10A
Mfr # XTRM10A22C
Zoro # G0587946
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRM10A22C
- Zoro # G0587946
- UPC # 786685363639
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.13 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Body Height - Relay | 2.28 in |
Frame size | 45 mm - mini |
Product Length/Depth | 2 in |
Product Width | 2.5 in |
Product Height | 2.5 in |
Body Height | 2.5 in |
Overall Height | 2.5 in |
Body Depth | 2.05 in |
Body Width | 1.77 in |
Frame Size | 45 mm |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 415/480V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2.5 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- EATON IEC Mini Control Relay4NO480VAC10A (XTRM10A40C)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- Eaton Electrical Relays