Shop All Control Relays
Eaton
IEC Mini Control Relay, 4NO, 24VDC, 10A
Mfr # XTRM10A40TD
Zoro # G0549482
original price:
$73.85
5% off
new price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRM10A40TD
- Zoro # G0549482
- UPC # 786685363707
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.13 in |
Overall Height - Relay | 2.28 in |
Body Height - Relay | 2.28 in |
Product Width | 2.5 in |
Frame size | 45 mm - mini |
Product Length/Depth | 2.5 in |
Product Height | 2 in |
Frame Size | 45 mm |
Body Depth | 2.05 in |
Overall Height | 2.28 in |
Body Width | 1.77 in |
Body Height | 2 in |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 24V DC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 2.6 W, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 60 Hz, Body Depth 2.05 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- NOARK Overload 24.5-30A 3 Pole, 2 (RHU-10/2-30)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- EATON CUTLER HAMMER TYPE M 4-POLE 120V-AC CONTROL RELAY (D26MR40A)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil (8501XDO40V56)
- Eaton Control Relays