Shop All Control Relays
Eaton
IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A
Mfr # XTRM10A22TD
Zoro # G3210164
original price:
$85.18
26% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRM10A22TD
- Zoro # G3210164
- UPC # 786685363691
- Country of Origin Germany
- Category Control Relays
Dimensions
Overall Height - Relay | 2.28 in |
Body Height - Relay | 2.28 in |
Body Depth - Relay | 2.13 in |
Body Width - Relay | 1.77 in |
Product Width | 2.5 in |
Product Height | 2.5 in |
Product Length/Depth | 2 in |
Frame size | 45 mm - mini |
Frame Size | 45 mm |
Body Depth | 2.05 in |
Overall Height | 2.5 in |
Body Width | 1.77 in |
Body Height | 2.5 in |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 24V DC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 2.6 W, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 60 Hz, Body Depth 2.05 in, Body Height 2.5 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper (HBLFRSO)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- EATON IEC Control Relay4NO240VAC16A (XTRE10B40B)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- Eaton Control Relays