Shop All Control Relays
Eaton
IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A
Mfr # XTRM10A22E
Zoro # G3021243
original price:
$71.94
34% off
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTRM10A22E
- Zoro # G3021243
- UPC # 786685353609
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.13 in |
Frame size | 45 mm - mini |
Product Width | 2.5 in |
Product Height | 2 in |
Product Length/Depth | 2.5 in |
Body Width | 1.77 in |
Body Depth | 2.05 in |
Body Height | 2 in |
Frame Size | 45 mm |
Overall Height | 2.28 in |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 208V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50 Hz, Body Depth 2.05 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON IEC Mini Control Relay4NO208VAC10A (XTRM10A40E)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- Eaton Electrical Relays