Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No
Mfr # XTCE080F00C
Zoro # G2973896
original price:
$420.88
30% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Action Non-Reversing
- Full Load Amps-Resistive 110 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE080F00C
- Zoro # G2973896
- UPC # 786685352541
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 6.26 in |
Product Width | 4 in |
Product Length/Depth | 7 in |
Frame Size | F |
Product Height | 4 in |
Overall Width | 4 in |
Mounting Hole Distance - Width | 2.79 in |
Overall Height | 4 in |
Mounting Hole Distance - Height | 6.14 in |
Mounting Hole Diameter | 0.24 in |
Overall Depth | 7 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 415/480V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 110 A, Reversing Capability Non-Reversing, Overall Height 4 in, Overall Width 4 in, Terminal Connection Type Screw Terminals, Frame Size F, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- HUBBELL Locking Plug (HBL2611ST)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (XTCE080F00A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- Eaton Motor Controls