Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No
Mfr # XTCE040D00C
Zoro # G2714923
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 60 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE040D00C
- Zoro # G2714923
- UPC # 786685352435
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 2.17 in |
Depth | 5.2 in |
Frame Size | D |
Product Height | 5.945 in |
Product Length/Depth | 2.244 in |
Product Width | 4.567 in |
Overall Height | 5.94 in |
Overall Width | 4.57 in |
Overall Depth | 2.24 in |
Mounting Hole Diameter | 0.16 in |
Mounting Hole Distance - Width | 1.77 in |
Mounting Hole Distance - Height | 4.13 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 415/480V AC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 5.94 in, Overall Width 4.57 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C01B)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A01A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- Eaton IEC Magnetic Contactors