Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No
Mfr # XTCE012B10C
Zoro # G3414117
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Non-Reversing
- Full Load Amps-Resistive 22 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE012B10C
- Zoro # G3414117
- UPC # 786685353777
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.95 in |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 3 in |
Overall Height | 2 in |
Frame Size | B |
Overall Depth | 3 in |
Overall Width | 3 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 415/480V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- Eaton Motor Controls