Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No
Mfr # XTCE009B01B
Zoro # G3425807
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 22 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE009B01B
- Zoro # G3425807
- UPC # 786685363455
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.95 in |
Product Length/Depth | 3 in |
Product Width | 3 in |
Product Height | 2 in |
Frame Size | B |
Overall Width | 3 in |
Overall Height | 2 in |
Overall Depth | 3 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C10A)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: Yes (3RA23288XB301AK6)
- Eaton IEC Magnetic Contactors