Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No
Mfr # XTCE032C10B
Zoro # G2781125
original price:
$188.99
6% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Action Non-Reversing
- Full Load Amps-Resistive 45 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE032C10B
- Zoro # G2781125
- UPC # 786685363134
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.82 in |
Product Width | 3.5 in |
Product Length/Depth | 4 in |
Frame Size | C |
Product Height | 2 in |
Overall Depth | 4 in |
Mounting Hole Diameter | 0.16 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Height | 2 in |
Overall Width | 3.5 in |
Mounting Hole Distance - Height | 2.95 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 45 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3.5 in, Terminal Connection Type Screw Terminals, Frame Size C, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C10T)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: Yes (XTCR032C21TD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B10A)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- Eaton IEC Magnetic Contactors