Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No
Mfr # XTCE095F00TD
Zoro # G2782507
original price:
$632.48
13% off
new price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 95 A
- Action Non-Reversing
- Full Load Amps-Resistive 130 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE095F00TD
- Zoro # G2782507
- UPC # 786685364957
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 6 in |
Width | 3.54 in |
Depth | 6.26 in |
Product Width | 4.37007874 in |
Product Length/Depth | 6.2992126 in |
Product Height | 6.69291339 in |
Overall Width | 4.37 in |
Frame Size | F |
Mounting Hole Distance - Width | 2.79 in |
Mounting Hole Distance - Height | 6.14 in |
Mounting Hole Diameter | 0.24 in |
Overall Depth | 6.3 in |
Overall Height | 6.69 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24-27V DC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 130 A, Reversing Capability Non-Reversing, Overall Height 6.69 in, Overall Width 4.37 in, Terminal Connection Type Screw Terminals, Frame Size F, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Full Range Dimmer (6503BC)
- WESTEK Foot Control Dimmer (6089B)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 95 A, Reversing: No (XTCE095F00E)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (XTCE040D00T)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B10A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- Eaton Motor Controls