Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No
Mfr # XTCE040D00TD
Zoro # G2488805
original price:
$344.87
8% off
new price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Action Non-Reversing
- Full Load Amps-Resistive 60 A
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE040D00TD
- Zoro # G2488805
- UPC # 786685363219
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 2.17 in |
Depth | 5.2 in |
Product Height | 6 in |
Product Width | 5 in |
Product Length/Depth | 2.25 in |
Frame Size | D |
Mounting Hole Distance - Width | 1.77 in |
Overall Width | 5 in |
Mounting Hole Distance - Height | 4.13 in |
Overall Depth | 2.25 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 6 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 6 in, Overall Width 5 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 30 in H, 60 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4302412)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (6EAZ2)
- Eaton Contactors & Contacts