Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 170 A, Reversing: No
Mfr # XTCE170G00TD
Zoro # G2520375
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 170 A
- Full Load Amps-Resistive 275 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE170G00TD
- Zoro # G2520375
- UPC # 786685364735
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 6.26 in |
Product Length/Depth | 6.2992126 in |
Product Width | 4.37007874 in |
Product Height | 6.69291339 in |
Frame Size | G |
Overall Height | 6.69 in |
Mounting Hole Distance - Height | 6.14 in |
Mounting Hole Distance - Width | 2.79 in |
Overall Depth | 6.3 in |
Mounting Hole Diameter | 0.24 in |
Overall Width | 4.37 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24-27V DC, Number of Poles 3, Full Load Current - Inductive 170 A, Full Load Current - Resistive 275 A, Reversing Capability Non-Reversing, Overall Height 6.69 in, Overall Width 4.37 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 170 A, Reversing: No (XTCE170G00A)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C10B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- Eaton IEC Magnetic Contactors