Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes
Mfr # XTCR012B21TD
Zoro # G3367804
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Reversing
- Full Load Amps-Resistive 22 A
- Type Full voltage reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCR012B21TD
- Zoro # G3367804
- UPC # 786685353272
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 4.92 in |
Frame Size | B |
Product Height | 5 in |
Product Width | 5.75 in |
Product Length/Depth | 5.25 in |
Overall Width | 5.75 in |
Mounting Hole Distance - Height | 2.36 in |
Overall Height | 5 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.16 in |
Overall Depth | 5.25 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Reversing, Overall Height 5 in, Overall Width 5.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (XTCR012B21T)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B01A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- Eaton Motor Controls