Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes
Mfr # XTCR012B21T
Zoro # G3493506
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Reversing
- Full Load Amps-Resistive 22 A
- Type Full voltage reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCR012B21T
- Zoro # G3493506
- UPC # 786685353289
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 4.92 in |
Product Length/Depth | 5.25 in |
Product Height | 5 in |
Frame Size | B |
Product Width | 5.75 in |
Overall Width | 3.54 in |
Overall Depth | 4.61 in |
Mounting Hole Distance - Width | 2.36 in |
Mounting Hole Distance - Height | 2.36 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 3.03 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB420W)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB01)
- Eaton IEC Magnetic Contactors