Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes
Mfr # XTCR080F11E
Zoro # G3280733
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Action Reversing
- Full Load Amps-Resistive 110 A
- Type Full voltage reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCR080F11E
- Zoro # G3280733
- UPC # 786685352954
- Country of Origin United States
- Category IEC Magnetic Contactors
Dimensions
Height | 7.09 in |
Width | 7.09 in |
Depth | 6.85 in |
Product Length/Depth | 5.079 in |
Product Height | 6.142 in |
Frame Size | F |
Product Width | 6.535 in |
Overall Width | 6.54 in |
Mounting Hole Distance - Height | 11.77 in |
Mounting Hole Distance - Width | 6.97 in |
Mounting Hole Diameter | 0.27 in |
Overall Height | 6.14 in |
Overall Depth | 5.08 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 110 A, Reversing Capability Reversing, Overall Height 6.14 in, Overall Width 6.54 in, Terminal Connection Type Screw Terminals, Frame Size F, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- STEELMAN Control Box, For Chasiss EAR (06610)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: Yes (XTCR150G11A)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A10C)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 32 A, Reversing: No (LC1DT32G7)
- Eaton Motor Controls