Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No
Mfr # XTCE009B01A
Zoro # G3455846
original price:
$91.14
10% off
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 22 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTCE009B01A
- Zoro # G3455846
- UPC # 786685363431
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 2.95 in |
Product Width | 3 in |
Frame Size | B |
Product Height | 2 in |
Product Length/Depth | 2.75 in |
Overall Width | 3 in |
Overall Height | 2 in |
Overall Depth | 2.75 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 3 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA3652021)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTCE009B01B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B01TD)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (XTCF045C10A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C10T)
- Eaton Contactors & Contacts