Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No
Mfr # XTCE040D00A
Zoro # G3184553
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 60 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE040D00A
- Zoro # G3184553
- UPC # 786685363189
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 2.17 in |
Depth | 5.2 in |
Frame Size | D |
Product Width | 5 in |
Product Length/Depth | 6.25 in |
Product Height | 2.5 in |
Mounting Hole Distance - Height | 4.13 in |
Overall Depth | 6.25 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 2.5 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Width | 5 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 2.5 in, Overall Width 5 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2A)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (XTCE040D00T)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (XTCE040D00C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C01T)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A10E)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- Eaton Motor Controls