Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 170 A, Reversing: No
Mfr # XTCE170G00A
Zoro # G3186531
original price:
$1,019.28
8% off
new price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 170 A
- Full Load Amps-Resistive 275 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCE170G00A
- Zoro # G3186531
- UPC # 786685352619
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 6.26 in |
Product Length/Depth | 7 in |
Product Width | 7 in |
Product Height | 4 in |
Frame Size | G |
Overall Height | 4 in |
Mounting Hole Distance - Width | 2.79 in |
Mounting Hole Diameter | 0.24 in |
Overall Depth | 7 in |
Mounting Hole Distance - Height | 6.14 in |
Overall Width | 7 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 170 A, Full Load Current - Resistive 275 A, Reversing Capability Non-Reversing, Overall Height 4 in, Overall Width 7 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- GLOBE ELECTRIC WHT Push Button (SL-7797-02)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 170 A, Reversing: No (XTCE170G00TD)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (XTMF9A00TD)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (XTCF080D00A)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: Yes (XTCR050D11A)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- Eaton Contactors & Contacts