Eaton

IEC Control Relay4NO480VAC16A


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • AC Contact Rating - Relay 6A @ 240V
  • DC Contact Rating - Relay 10A @ 24V
  • Number of Pins - Relay 10
  • Contact Form - Relay (4) SPST-NO
  • Mounting - Relay DIN Rail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # XTRE10B40C
  • Zoro # G1712277
  • UPC #
    786685364674
  • Country of Origin Germany
  • Category Control Relays

Dimensions

Body Height - Relay 2.68 in
Body Width - Relay 1.77 in
Body Depth - Relay 2.95 in
Overall Height - Relay 2.68 in
Frame Size 45 mm
Body Height 2.68 in
Body Depth 2.95 in
Overall Height 2.68 in
Body Width 1.77 in

Description

IEC Control Relay, Current Rating 6 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 415/480V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.95 in, Body Height 2.68 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.