Shop All Control Relays
Eaton
IEC Control Relay4NO240VAC16A
Mfr # XTRE10B40B
Zoro # G3208082
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRE10B40B
- Zoro # G3208082
- UPC # 786685364643
- Country of Origin Romania
- Category Control Relays
Dimensions
Body Height - Relay | 2.68 in |
Overall Height - Relay | 2.68 in |
Body Depth - Relay | 2.95 in |
Body Width - Relay | 1.77 in |
Frame size | 45 mm - standard |
Product Height | 2 in |
Product Width | 3 in |
Product Length/Depth | 2 in |
Body Width | 1.77 in |
Body Depth | 2.97 in |
Overall Height | 2.68 in |
Body Height | 2 in |
Frame Size | 45 mm |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 220/240V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- EATON IEC Mini Control Relay4NO480VAC10A (XTRM10A40C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- EATON IEC Mini Control Relay4NO208VAC10A (XTRM10A40E)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- Eaton Control Relays