Shop All Control Relays
Eaton
IEC Control Relay2NO/2NC240VAC16A
Mfr # XTRE10B22B
Zoro # G2331217
original price:
$81.90
27% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRE10B22B
- Zoro # G2331217
- UPC # 786685364582
- Country of Origin Romania
- Category Control Relays
Dimensions
Body Height - Relay | 2.68 in |
Body Depth - Relay | 2.95 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.68 in |
Product Length/Depth | 3 in |
Product Width | 3 in |
Product Height | 2 in |
Frame size | 45 mm - standard |
Overall Height | 2.68 in |
Frame Size | 45 mm |
Body Height | 2 in |
Body Width | 1.77 in |
Body Depth | 2.97 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 10 A @ 24V, Coil Voltage 220/240V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- EATON IEC Control Relay2NO/2NC208VAC16A (XTRE10B22E)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- Eaton Electrical Relays