Shop All Control Relays
Eaton
IEC Control Relay, 4NO, 120VAC, 16A
Mfr # XTRE10B40A
Zoro # G2042135
original price:
$78.39
10% off
new price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTRE10B40A
- Zoro # G2042135
- UPC # 786685364629
- Country of Origin Romania
- Category Control Relays
Dimensions
Body Height - Relay | 2.68 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.95 in |
Overall Height - Relay | 2.68 in |
Product Height | 2 in |
Product Length/Depth | 4 in |
Product Width | 3.5 in |
Frame size | 45 mm - standard |
Body Depth | 2.97 in |
Body Height | 2 in |
Overall Height | 2.68 in |
Body Width | 1.77 in |
Frame Size | 45 mm |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 110/120V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON FREEDOM SERIES 120V-AC CONTROL RELAY (D15CR22AB)
- EATON 4 POLE 120V-DC CONTROL RELAY (ARD440SR)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- Eaton Control Relays