Shop All Control Relays
Eaton
IEC Control Relay, 2NO/2NC, 120VAC, 16A
Mfr # XTRE10B22A
Zoro # G2781746
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XTRE10B22A
- Zoro # G2781746
- UPC # 786685364568
- Country of Origin Romania
- Category Control Relays
Dimensions
Body Height - Relay | 2.68 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.68 in |
Body Depth - Relay | 2.95 in |
Frame size | 45 mm - standard |
Product Height | 2 in |
Product Width | 3.5 in |
Product Length/Depth | 4 in |
Frame Size | 45 mm |
Overall Height | 2.68 in |
Body Height | 2 in |
Body Depth | 2.97 in |
Body Width | 1.77 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 10 A @ 24V, Coil Voltage 110/120V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- MOTORMITE 11 In Stainless Steel Wire Tie 10 Pack, 83916 (83916)
- GE Thermal Unit, 2.53A (CR123H291A)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- EATON IEC Control Relay2NO/2NC208VAC16A (XTRE10B22E)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A (XTRM10A22A)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- Eaton Electrical Relays