Shop All IEC Combination Starters
Eaton
IEC Combo Str, 20 A, 240V Coil, 4X Enc
Mfr # EMS02D5BBK
Zoro # G6356822
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6.3 to 10A
- NEMA Size 1
- Coil Volts 240V AC
- Amps AC 20
- Enclosure NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMS02D5BBK
- Zoro # G6356822
- UPC # 786685544465
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 1 |
Height | 11.02 in |
Depth | 6.3 in |
Width | 7.87 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 6.3 to 10A |
Coil Volts | 240V AC |
Amps AC | 20 |
Enclosure NEMA Rating | 4X |
Operator | Push Button |
Short Circuit Protection | Motor Controller |
Pilot Light | No |
Control Transformer | No |
Auxiliary Contact Form | 1NO |
Operator Function | Start/Stop/Emergency Stop |
HP @ 3 Phase - 480V | 7 1/2 hp |
Hz | 60 |
Standards | UL |
Includes | bimetallic motor overload protection, Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller |
HP @ 3 Phase - 240V | 3 hp |
Certifications | UL 508A |
Voltage Rating | 240V |
Product Name | Eaton EMS electronic motor starter |
Full Load Current Range | 8 to 12 FLA |
Description
IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Controller, Operator Function Start/Stop/Emergency Stop, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- ALLEN BRADLEY 4-6.3A Amp 120V-Ac Combination Starter (103H-EFBD2-DB63X-6P-14RM-A11-A20-KY-S11)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- Eaton IEC Combination Starters