Shop All Uninterruptible Power Supplies (UPS)
Eaton
Idc Kw Rating: 50Kw, K1, Non Tp1, 480/208 Delta/Wye
Mfr # 9PZD1S700010001
Zoro # G9720447
product price: $14,079.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,079.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZD1S700010001
- Zoro # G9720447
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- Eaton Uninterruptible Power Supplies (UPS)