Shop All Uninterruptible Power Supplies (UPS)
Eaton
Idc Kw Rating: 120Kw, Top Distribution: 225A Top Panel Board Bottom
Mfr # 9PZXB2BB0010000
Zoro # G9920078
product price: $12,330.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,330.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZXB2BB0010000
- Zoro # G9920078
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Eaton Power Systems