Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ibc-Lw, Dc Voltage: 432,
Mfr # 9PZVBAB37010200
Zoro # G0182492
product price: $30,998.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,998.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZVBAB37010200
- Zoro # G0182492
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115 °C (9070T750D31)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- NVENT CADDY Strut Nut, 550 To 1250 lb Max Load (SLICK500)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- Eaton Power Systems