Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ibc-Lhw, Dc Voltage: 480
Mfr # 9PZUDBN54010000
Zoro # G9992010
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$41,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZUDBN54010000
- Zoro # G9992010
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- Eaton Uninterruptible Power Supplies (UPS)