Shop All Uninterruptible Power Supplies (UPS)
Eaton
Iac-D, Std K-1 Non-Tp, Std/K1/Al, Trns 480 208V
Mfr # 9PZG1S000000001
Zoro # G0698718
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PZG1S000000001
- Zoro # G0698718
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- LEVITON Receptacle (TWR20-GY)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- Eaton Power Systems