Shop All Electrical Box Hardware
Eaton
Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket
Mfr # ARP00006CH2
Zoro # G908670005
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 7 in
- Width 5 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00006CH2
- Zoro # G908670005
- UPC # 782114004111
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7 in |
Width | 5 in |
Depth | 7 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
2 Meter socket hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA18)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- REES Gasket, Large Mounting, Viton (00100140)
- Eaton Electrical Box Hardware