Shop All Electrical Box Hardware
Eaton
Hub Closure Plate Bolt-On Small For Meter Socket
Mfr # ARP00002CHB
Zoro # G108669984
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 8 in
- Width 5 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00002CHB
- Zoro # G108669984
- UPC # 782114004074
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 5 in |
Depth | 8 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
Hub Closure Plate for Meter Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- SKILLEDPOWER EZLV2-NWN 2 Gang Low-Voltage Old-Work Bracket (SK612236)
- Eaton Electrical Box Hardware