Shop All Electrical Box Hardware
Eaton
Hub Bolt-On .75 For B Openings
Mfr # DSO75H1P
Zoro # G308669999
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hub
- Length 3 in
- Width 2.75 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DSO75H1P
- Zoro # G308669999
- UPC # 786676805001
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3 in |
Width | 2.75 in |
Depth | 3 in |
Details
Item | Conduit/Plate hub |
Accessory Type | Hub |
Description
Type DS style 3/4 hub for 100amp/125amp loadcenters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- Eaton Electrical Box Hardware