Shop All Notification & Audible Devices
Eaton
Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H
Mfr # ELHNW
Zoro # G4703426
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, CSFM, FM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 12 to 24V DC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELHNW
- Zoro # G4703426
- UPC # 786697258541
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 2.7656 in |
Height | 4.5313 in |
Depth | 2.3906 in |
Details
Item | Horn |
Standards | UL, ULC, CSFM, FM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 12 to 24V DC |
Color | White |
Amps | 0.25 to 0.04 |
Decibels | 74 to 87dB |
Sound Pattern | Continuous/Pulse |
Visual Indicator Type | No Visual Indicator |
Watts | 2 W |
Housing Material | Plastic |
Vibrating | No |
Operating Temp. | 32 Degrees to 120 Degrees F |
Audible Alarm Type | Horn |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 to 24V DC, Decibels 74 to 87dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 4.5313 in, Width 2.7656 in, Depth 2.3906 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, ULC, CSFM, FM, Amps 0.25 to 0.04, Color White, Watts 2 W, Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 3XL, White (417-49116)
- STRIDE Ice Traction Cleat Overshoe, 4-7, PR (STRIDE20)
- CONDOR Back Support, Premium, L (3RVC2)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- Eaton Notification & Audible Devices