Shop All Notification & Audible Devices
This Product is Discontinued
Eaton
Horn Strobe, White, 0.480A, Wall Mnt (Discontinued)
Mfr # CN125717
Zoro # G4703660
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor, Outdoor
- Voltage 24V DC
- Vibrating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125717
- Zoro # G4703660
- UPC # 786697257179
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Width | 6 in |
Height | 6 in |
Diameter | 6 in |
Depth | 3 in |
Details
Item | Horn Strobe |
Standards | UL, ULC, FM, CSFM |
Mounting | Wall |
Indoor/Outdoor | Indoor, Outdoor |
Voltage | 24V DC |
Vibrating | No |
Housing Material | Plastic |
Lens Color | Clear |
Lens Material | Polycarbonate |
Operating Temp. | -40 Degrees to 150 Degrees F |
Lens Design | Strobe Tube |
Current Drawn | 0.480 A |
Audible Alarm Type | Horn |
Sound Pattern | Continuous/Pulse |
Housing Color | White |
Decibels | 99 dB |
Lamp Type | Xenon |
Visual Indicator Type | Strobe |
Flashes per Minute | 60 |
Light Output | 75 CP |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.480 A, Housing Color White, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 75 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.