Shop All Notification & Audible Devices
Eaton
Horn Strobe, White, 0.480A, Ceiling Mnt
Mfr # CN125715
Zoro # G4703688
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Ceiling
- Indoor/Outdoor Indoor, Outdoor
- Voltage 24V DC
- Visual Indicator Type Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125715
- Zoro # G4703688
- UPC # 786697257155
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Depth | 3 in |
Diameter | 6 in |
Width | 6 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Ceiling, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.480 A, Housing Color White, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 75 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- Eaton Fire Protection