Shop All Audible & Visual Signaling Devices
Eaton
Horn Strobe, White, 0.220A, 4-17/32in H
Mfr # ELHSW-A
Zoro # G4703347
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Mounting Wall
- Height 4.5313 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELHSW-A
- Zoro # G4703347
- UPC # 786697258626
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.5313 in |
Depth | 2.3906 in |
Diameter | 2.7656 in |
Width | 2.7656 in |
Details
Item | Horn Strobe |
Housing Material | Plastic |
Mounting | Wall |
Visual Indicator Type | Strobe |
Audible Alarm Type | Horn |
Voltage | 24V DC |
Standards | UL, ULC, FM, CSFM |
Indoor/Outdoor | Indoor |
Decibels | 99 dB |
Sound Pattern | Continuous/Pulse |
Operating Temp. | 32 Degrees to 120 Degrees F |
Lens Color | Clear |
Current Drawn | 0.220 A |
Vibrating | No |
Lens Material | Polycarbonate |
Light Output | 110 CP |
Lamp Type | Led |
Flashes per Minute | 60 |
Housing Color | White |
Lamp Life | 80 hr |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 4.5313 in, Width 2.7656 in, Depth 2.3906 in, Diameter 2.7656 in, Vibrating No, Lens Color Clear, Current Drawn 0.220 A, Housing Color White, Lens Material Polycarbonate, Housing Material Plastic, Light Output 110 CP, Flashes per Minute 60, Lamp Type LED, Lamp Life 80 hr, Operating Temp. 32 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2884)
- SAS SAFETY RAINSUIT DISPOSABLE MEDIUM (SA6812)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- ANSELL 12-1/2" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-200)
- EATON ELUXA HORN STROBE (ELHSW-A)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- WBOX 30W COMPACT DUAL TONE SIR (0E-30WCSIREN)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- Eaton Safety Alarms and Warnings