Shop All Notification & Audible Devices
Eaton
Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP
Mfr # CN125716
Zoro # G4703679
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor, Outdoor
- Voltage 24V DC
- Operating Temp. -40 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125716
- Zoro # G4703679
- UPC # 786697257162
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Diameter | 6 in |
Depth | 3 in |
Width | 6 in |
Height | 6 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.480 A, Housing Color Red, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 75 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F, Features Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, L, PK12 (3250L)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- Eaton Notification & Audible Devices