Shop All Notification & Audible Devices
Eaton
Horn Strobe, Red, 0.480A, Ceiling Mnt
Mfr # CN125714
Zoro # G4703697
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Ceiling
- Indoor/Outdoor Indoor, Outdoor
- Voltage 24V DC
- Operating Temp. -40 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125714
- Zoro # G4703697
- UPC # 786697257148
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Diameter | 6 in |
Depth | 3 in |
Width | 6 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Ceiling, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.480 A, Housing Color Red, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 75 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- Eaton Notification & Audible Devices