Shop All Notification & Audible Devices
Eaton
Horn Strobe, Red, 0.220A, Wall Mnt, 110 CP
Mfr # ELHSR-A
Zoro # G4703399
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 24V DC
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ELHSR-A
- Zoro # G4703399
- UPC # 786697258572
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Depth | 2.3906 in |
Height | 4.5313 in |
Diameter | 2.7656 in |
Width | 2.7656 in |
Details
Item | Horn Strobe |
Standards | UL, ULC, FM, CSFM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 24V DC |
Housing Material | Plastic |
Audible Alarm Type | Horn |
Housing Color | Red |
Light Output | 110 CP |
Sound Pattern | Continuous/Pulse |
Decibels | 99 dB |
Visual Indicator Type | Strobe |
Lamp Type | Led |
Lamp Life | 80 hr |
Current Drawn | 0.220 A |
Vibrating | No |
Lens Color | Clear |
Operating Temp. | 32 Degrees to 120 Degrees F |
Flashes per Minute | 60 |
Lens Material | Polycarbonate |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 4.5313 in, Width 2.7656 in, Depth 2.3906 in, Diameter 2.7656 in, Vibrating No, Lens Color Clear, Current Drawn 0.220 A, Housing Color Red, Lens Material Polycarbonate, Housing Material Plastic, Light Output 110 CP, Flashes per Minute 60, Lamp Type LED, Lamp Life 80 hr, Operating Temp. 32 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Spill Kit Sign, M972RB (M972RB)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- Eaton Notification & Audible Devices