Shop All Audible & Visual Signaling Devices
Eaton
Horn Strobe, Red, 0.170A, Wall Mnt
Mfr # CN125712
Zoro # G4703715
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Mounting Wall
- Height 6 in
- Visual Indicator Type Strobe
- Audible Alarm Type Horn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125712
- Zoro # G4703715
- UPC # 786697257124
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Diameter | 6 in |
Width | 6 in |
Depth | 3 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.170 A, Housing Color Red, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 115 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F, Features Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 1 to 2 1/2 (65585)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- BRADY Bouffant Dispenser, Arcylic, Clear (PD524E)
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- Eaton Safety Alarms and Warnings