Shop All Audible & Visual Signaling Devices
Eaton
Horn, Red, Indoor/Outdoor, 102dB, 15W
Mfr # CN105942
Zoro # G4702796
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 25/70 Vrms
- Decibels 93 to 102dB
- Sound Pattern Continuous/Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN105942
- Zoro # G4702796
- UPC # 786697059421
- Country of Origin Korea, Republic of
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8.75 in |
Width | 7.8906 in |
Depth | 9.3281 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Horn |
Visual Indicator Type | No Visual Indicator |
Voltage | 25/70 Vrms |
Decibels | 93 to 102dB |
Sound Pattern | Continuous/Pulse |
Color | Red |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Wall |
Housing Material | Steel |
Standards | UL, CSFM |
Vibrating | No |
Operating Temp. | 33 Degrees to 120 Degrees F |
Watts | 0.9 W, 15 W |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 93 to 102dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 8.75 in, Width 7.8906 in, Depth 9.3281 in, Vibrating No, Housing Material Steel, Operating Temp. 33 Degrees to 120 Degrees F, Standards UL, CSFM, Amps N/A, Color Red, Watts 0.9 W, 15 W, Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100014)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- EATON Horn, Grey, Indoor/Outdoor, 102dB, 15W (CN105941)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- Eaton Audible & Visual Signaling Devices