Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top
Mfr # E50AT3
Zoro # G5232473
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50AT3
- Zoro # G5232473
- UPC # 782113308821
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Actuator Length | 1.78" |
Depth | 1.79" |
Body Width - Limit Switch | 1.54 in |
Body Height - Limit Switch | 3.13 in |
Body Depth - Limit Switch | 1.78 in |
Height | 1.88" |
Width | 1.54" |
Actuator Length - Limit Switch | 1.78 in |
Roller Width | 0.16 in |
Arm Width | 0.36 in |
Arm Depth | 0.36 in |
Product Length/Depth | 5 in |
Product Width | 2.25 in |
Product Height | 2 in |
Overall Depth | 5 in |
Overall Width | 2.25 in |
Body Width | 1.54 in |
Arm Length - Minimum | 0.16 in |
Overall Height | 2 in |
Arm Length - Maximum | 0.36 in |
Mounting Hole Diameter | 0.2 in |
Roller Diameter | 0.44 in |
Manufacturer Warranty Length | 1 yr |
Body Depth | 1.78 in |
Body Height | 3.13 in |
Description
Push Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.78 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL7)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- Eaton Limit Switches & Accessories