Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side
Mfr # E50AS26P
Zoro # G5233085
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50AS26P
- Zoro # G5233085
- UPC # 782113134734
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 1.97 in |
Depth | 2.25" |
Body Height - Limit Switch | 3.13 in |
Body Width - Limit Switch | 1.54 in |
Actuator Length | 1.97" |
Body Depth - Limit Switch | 1.78 in |
Height | 1.09" |
Width | 1.54" |
Arm Width | 0.31 in |
Arm Depth | 0.32 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.67 in |
Body Height | 3.13 in |
Mounting Hole Diameter | 0.2 in |
Arm Length - Maximum | 0.31 in |
Overall Width | 2.79 in |
Body Depth | 1.58 in |
Overall Depth | 1.54 in |
Body Width | 1.54 in |
Description
Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LA)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-L)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01E7B)
- Eaton Switches