Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side
Mfr # E50BR1
Zoro # G5232342
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50BR1
- Zoro # G5232342
- UPC # 782113290553
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Height | 4.22" |
Actuator Length - Limit Switch | 1.44 in |
Depth | 2.46" |
Body Height - Limit Switch | 3.13 in |
Actuator Length | 1.44" |
Width | 1.54" |
Body Width - Limit Switch | 1.54 in |
Body Depth - Limit Switch | 1.78 in |
Product Length/Depth | 4.22 in |
Product Height | 2.46 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4.22 in |
Overall Width | 1.54 in |
Overall Height | 2.46 in |
Body Height | 3.13 in |
Mounting Hole Diameter | 0.2 in |
Body Width | 1.54 in |
Body Depth | 1.78 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- TECHFLEX Fiberglass Sleeving, Coated, 1/2", Black (FGL0.50BK25)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- YORK SOURCE1 Switch Limit 235205 OC Auto Reset (S1-02435888000)
- Eaton Limit Switches & Accessories