Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side
Mfr # E50AL16P
Zoro # G5233076
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50AL16P
- Zoro # G5233076
- UPC # 782113135908
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.54 in |
Body Height - Limit Switch | 3.13 in |
Body Depth - Limit Switch | 1.78 in |
Width | 1.54" |
Actuator Length | 1.54" |
Actuator Length - Limit Switch | 1.54 in |
Depth | 2.46" |
Height | 1.09" |
Body Depth | 1.58 in |
Overall Depth | 1.54 in |
Manufacturer Warranty Length | 1 yr |
Body Width | 1.54 in |
Body Height | 3.13 in |
Overall Width | 2.25 in |
Overall Height | 4.67 in |
Mounting Hole Diameter | 0.2 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1614CSWW)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RRM)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA30)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RL)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- Eaton Limit Switches